Order Entry
Puerto Rico
ContactUsLinkComponent
Masterflex® Console Gear Pump Drive for Micropump A-Mount Pump Head, 5,850 mL/min; 115 VAC
Masterflex® Console Gear Pump Drive for Micropump A-Mount Pump Head, 5,850 mL/min; 115 VAC
Catalog # MFLX75211-12
2 year warranty
undefined
Masterflex® Console Gear Pump Drive for Micropump A-Mount Pump Head, 5,850 mL/min; 115 VAC
Catalog # MFLX75211-12
Supplier Number:  75211-12
2 year warranty

About this item

Simple variable speed control handles many fluid handling applications.

  • 100:1 speed-control range controls flow over a wide range
  • Maximum continuous-duty flow rates possible with Micropump® A-mount pump heads
  • Simple operation with single-turn speed control
  • Separate power switch enables you to maintain speed setting when turning drive on/off; front-panel LED indicates power on
  • Remote control of start/stop via DB9 connector on back of drive

Compact, cost-effective drive offers simple variable speed control for many fluid handling applications from general transfer to filtration to chemical injection. Couple with an A-mount gear pump head for pulseless fluid flow.

Ordering information: Pump head is not included.
  • Maximum Flow Rate:
    5850 ml/min
  • Power:
    115 VAC; 50/60 Hz
  • Min. Flow Rate:
    0.85 ml/min
  • Description:
    Masterflex® Console Gear Pump Drive for Micropump A-Mount Pump Head 5,850 mL/min; 115VAC
  • Height:
    13.4 cm (5.3")
  • Length:
    23 cm (9.1")
  • Environmentally Preferable:
  • Duty cycle continuous:
    Yes
  • Enclosure IP rating:
    IP 22
  • Min. motor RPM:
    50 rpm
  • Motor enclosure type:
    Painted steel and ABS plastic
  • Motor hp:
    1/20
  • Remote control input:
    Start/stop
  • Warranty:
    2 years
  • Cat. No.:
    MFLX75211-12
  • Max. Motor RPM:
    5000 rpm
  • Width:
    18.3 cm (7.2")
  • Plug type:
    US