Specifications
See all product configurations- Accuracy:
- ±3%
- ±3%
- ±3%
- ±3%
- ±3%
- Duty cycle intermittent:
- Yes
- Yes
- Yes
- Yes
- Yes
- Inlet connection:
- 1/8" ID x 1/4" OD compression
- 1/8" ID x 1/4" OD compression
- 1/8" ID x 1/4" OD compression
- 1/8" ID x 1/4" OD compression
- 1/8" ID x 1/4" OD compression
- Input:
- 0-5 V Proportional
- 0-5 V Proportional
- 4-20 mA Proportional
- 4-20 mA Proportional
- Pulse
- Max. Pressure:
- 29 bar (2 psi)
- 29 bar (2 psi)
- 29 bar (2 psi)
- 29 bar (2 psi)
- 29 bar (2 psi)
- Max. Temperature:
- 40 °C (104 °F)
- 40 °C (104 °F)
- 40 °C (104 °F)
- 40 °C (104 °F)
- 40 °C (104 °F)
- Max. Viscosity:
- 50 cP
- 50 cP
- 50 cP
- 50 cP
- 50 cP
- Min. Flow Rate:
- 0.055 ml/min (0.001 gal./h; 0 strokes/min)
- 0.055 ml/min (0.001 gal./h; 0 strokes/min)
- 0.055 ml/min (0.001 gal./h; 0 strokes/min)
- 0.055 ml/min (0.001 gal./h; 0 strokes/min)
- 0.055 ml/min (0.001 gal./h; 0 strokes/min)
- Outlet connection:
- 1/8" ID x 1/4" OD compression
- 1/8" ID x 1/4" OD compression
- 1/8" ID x 1/4" OD compression
- 1/8" ID x 1/4" OD compression
- 1/8" ID x 1/4" OD compression
- Wetted Materials:
- Ceramic, FKM, PTFE, PVDF
- Ceramic, FKM, PTFE, PVDF
- Ceramic, FKM, PTFE, PVDF
- Ceramic, FKM, PTFE, PVDF
- Ceramic, FKM, PTFE, PVDF
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
DC-powered pumps with PVDF pump head.
- High resolution with a flow range of 0.055 to 38 ml/min
- Choose between 12 VDC or 24 VDC power—pulse, start/stop, or proportional control
- Connect 1/8" x 1/4" tubing directly to pump ports
Choose a pump with one of the following control methods:
Pulse: 1 stroke per pulse—0 to 720 strokes per minute control capability
4 to 20 mA: proportional control based on mA signal
1 to 5 VDC: proportional control based upon a 1 to 5 VDC input signal
Start/stop: pump stops during contact input
- Maximum Flow Rate:38 ml/min (0.6 gal./h. 720 strokes/min)
- Power:24 VDC; 1 A
- Accuracy:±3%
- Max. Pressure:29 bar (2 psi)
- Max. Viscosity:50 cP
- Min. Flow Rate:0.055 ml/min (0.001 gal./h; 0 strokes/min)
- Description:HRP54V-2V3 DC-Powered Diaphragm Pump; 24 VDC, 0-5 V Proportional
- Height:73 mm
- Length:10.1 cm
- Environmentally Preferable:
- Wetted Materials:Ceramic, FKM, PTFE, PVDF
- Duty cycle intermittent:Yes
- Inlet connection:1/8" ID x 1/4" OD compression
- Outlet connection:1/8" ID x 1/4" OD compression
- Max. Temperature:40 °C (104 °F)
- Input:0-5 V Proportional
- Warranty:1 year
- Cat. No.:MFLX74201-23
- Width:6.2 cm