Order Entry
United States
ContactUsLinkComponent
Warren Rupp SO5B2P2TPNS000 Air-Powered Double-Diaphragm PP Pump, PTFE; 14 GPM
Warren Rupp SO5B2P2TPNS000 Air-Powered Double-Diaphragm PP Pump, PTFE; 14 GPM
Catalog # MFLX74000-42
Supplier:  WARREN RUPP
5 year warranty
undefined
Warren Rupp SO5B2P2TPNS000 Air-Powered Double-Diaphragm PP Pump, PTFE; 14 GPM
Catalog # MFLX74000-42
Supplier:  WARREN RUPP
Supplier Number:  SO5B2P2TPNS000
5 year warranty
  • Air consumption:
  • 27.2 m³/h (16 ft.³/min)
  • 10.2 m³/h (6 ft.³/min)
  • 10.2 m³/h (6 ft.³/min)
  • 42.5 m³/h (25 ft.³/min)
  • 27.2 m³/h (16 ft.³/min)
  • 42.5 m³/h (25 ft.³/min)
  • Air inlet connection:
  • 0.25 NPT(F)
  • 0.25 NPT(F)
  • 0.25 NPT(F)
  • 0.25 NPT(F)
  • 0.25 NPT(F)
  • 0.25 NPT(F)
  • Duty cycle continuous:
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Inlet connection:
  • 0.5 NPT(F)
  • 0.25 NPT(F)
  • 0.25 NPT(F)
  • 0.75 NPT(F)
  • 0.5 NPT(F)
  • 0.75 NPT(F)
  • Max. air inlet pressure:
  • 6.9 bar (100 psi)
  • 6.9 bar (100 psi)
  • 6.9 bar (100 psi)
  • 6.9 bar (100 psi)
  • 6.9 bar (100 psi)
  • 6.9 bar (100 psi)
  • Max. particulate size Ø:
  • 3.2 cm (0.125")
  • 0.8 cm (0.0312")
  • 0.8 cm (0.0312")
  • 3.2 cm (0.125")
  • 3.2 cm (0.125")
  • 3.2 cm (0.125")
  • Max. Temperature:
  • 66 °C (150 °F)
  • 66 °C (150 °F)
  • 66 °C (150 °F)
  • 66 °C (150 °F)
  • 66 °C (150 °F)
  • 66 °C (150 °F)
  • Max. Viscosity:
  • 11000 cP
  • 11000 cP
  • 11000 cP
  • 11000 cP
  • 11000 cP
  • 11000 cP
  • Outlet connection:
  • 0.5 NPT(F)
  • 0.25 NPT(F)
  • 0.25 NPT(F)
  • 0.75 NPT(F)
  • 0.5 NPT(F)
  • 0.75 NPT(F)
  • Run dry:
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Suction lift, wet:
  • 3100 mm of H₂O (120" H₂O; 537 mm Hg (8.8" Hg)
  • 3100 mm of H₂O (120" H₂O; 537 mm Hg (8.8" Hg)
  • 3100 mm of H₂O (120" H₂O; 537 mm Hg (8.8" Hg)
  • 3100 mm of H₂O (120" H₂O; 537 mm Hg (8.8" Hg)
  • 3100 mm of H₂O (120" H₂O; 537 mm Hg (8.8" Hg)
  • 3100 mm of H₂O (120" H₂O; 537 mm Hg (8.8" Hg)
  • Wetted Materials:
  • Polypropylene, PTFE
  • Polypropylene, Santoprene®
  • Polypropylene, PTFE
  • Polypropylene, PTFE
  • Polypropylene, Santoprene®
  • Polypropylene, Santoprene®
  • Warranty:
  • 5 years
  • 5 years
  • 5 years
  • 5 years
  • 5 years
  • 5 years
  • Currently Viewing

Specifications

About this item

Move fluids with viscosities up to 11,000 cp.

  • Air-powered motor eliminates sparking concerns associate with electrical pumps
  • Bolted pump design allows easy access to pump head for maintenance and maintains seal after repeated servicing
  • Non-metallic pumps are ideally suited for highly corrosive fluids intermittent/on-demand, portable low abrasive fluids, and suspended solids
  • Safely handles abrasive fluids and slurries — ideal for high-viscosity and shear sensitive materials
  • Encapsulated muffler provides excellent sound dampening

These pumps can move high-viscosity fluids such as paint, sludge, and sewage. However, flow rate and pressure depends on the application. If you have questions about the compatibility of your high-viscosity fluid, call our Application Specialists for more information.

Order air filters/regulators to remove impurities from your air line and to help regulate working pressure. Combination air filter/regulators feature polypropylene filter, 0- to 160-psi gauge, and a polycarbonate bowl. Temperature range is 0 to 125 °F (17 to 51 °C).

  • Maximum Flow Rate:
    53 L/min (14 gal./min)
  • Power:
    Air
  • Max. Viscosity:
    11000 cP
  • Description:
    Air-Powered Double-Diaphragm PP Pump, PTFE; 14 gal./min
  • Height:
    179.4 mm
  • Length:
    25.72 cm
  • Environmentally Preferable:
  • Cat. No.:
    MFLX74000-42
  • Width:
    28.73 cm
  • Wetted Materials:
    Polypropylene, PTFE
  • Air inlet connection:
    0.25 NPT(F)
  • Duty cycle continuous:
    Yes
  • Inlet connection:
    0.5 NPT(F)
  • Max. air inlet pressure:
    6.9 bar (100 psi)
  • Max. particulate size Ø:
    3.2 cm (0.125")
  • Outlet connection:
    0.5 NPT(F)
  • Run dry:
    Yes
  • Suction lift, wet:
    3100 mm of H₂O (120" H₂O; 537 mm Hg (8.8" Hg)
  • Air consumption:
    27.2 m³/h (16 ft.³/min)
  • Max. Temperature:
    66 °C (150 °F)
  • Warranty:
    5 years