Warren Rupp Air-Powered Double-Diaphragm PP Pump, Santoprene; 23 GPM
Catalog # MFLX74000-11
Supplier: WARREN RUPP
5 year warranty
Specifications
See all product configurations- Air consumption:
- 42.5 m³/h (25 ft.³/min)
- 10.2 m³/h (6 ft.³/min)
- 10.2 m³/h (6 ft.³/min)
- 27.2 m³/h (16 ft.³/min)
- 42.5 m³/h (25 ft.³/min)
- 27.2 m³/h (16 ft.³/min)
- Air inlet connection:
- 0.25 NPT(F)
- 0.25 NPT(F)
- 0.25 NPT(F)
- 0.25 NPT(F)
- 0.25 NPT(F)
- 0.25 NPT(F)
- Duty cycle continuous:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Inlet connection:
- 0.75 NPT(F)
- 0.25 NPT(F)
- 0.25 NPT(F)
- 0.5 NPT(F)
- 0.75 NPT(F)
- 0.5 NPT(F)
- Max. air inlet pressure:
- 6.9 bar (100 psi)
- 6.9 bar (100 psi)
- 6.9 bar (100 psi)
- 6.9 bar (100 psi)
- 6.9 bar (100 psi)
- 6.9 bar (100 psi)
- Max. particulate size Ø:
- 3.2 cm (0.125")
- 0.8 cm (0.0312")
- 0.8 cm (0.0312")
- 3.2 cm (0.125")
- 3.2 cm (0.125")
- 3.2 cm (0.125")
- Max. Temperature:
- 66 °C (150 °F)
- 66 °C (150 °F)
- 66 °C (150 °F)
- 66 °C (150 °F)
- 66 °C (150 °F)
- 66 °C (150 °F)
- Max. Viscosity:
- 11000 cP
- 11000 cP
- 11000 cP
- 11000 cP
- 11000 cP
- 11000 cP
- Outlet connection:
- 0.75 NPT(F)
- 0.25 NPT(F)
- 0.25 NPT(F)
- 0.5 NPT(F)
- 0.75 NPT(F)
- 0.5 NPT(F)
- Run dry:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Suction lift, wet:
- 3100 mm of H₂O (120" H₂O; 537 mm Hg (8.8" Hg)
- 3100 mm of H₂O (120" H₂O; 537 mm Hg (8.8" Hg)
- 3100 mm of H₂O (120" H₂O; 537 mm Hg (8.8" Hg)
- 3100 mm of H₂O (120" H₂O; 537 mm Hg (8.8" Hg)
- 3100 mm of H₂O (120" H₂O; 537 mm Hg (8.8" Hg)
- 3100 mm of H₂O (120" H₂O; 537 mm Hg (8.8" Hg)
- Wetted Materials:
- Polypropylene, Santoprene®
- Polypropylene, Santoprene®
- Polypropylene, PTFE
- Polypropylene, PTFE
- Polypropylene, PTFE
- Polypropylene, Santoprene®
- Warranty:
- 5 years
- 5 years
- 5 years
- 5 years
- 5 years
- 5 years
- Currently Viewing
Specifications
About this item
Move fluids with viscosities up to 11,000 cp.
- Air-powered motor eliminates sparking concerns associate with electrical pumps
- Bolted pump design allows easy access to pump head for maintenance and maintains seal after repeated servicing
- Non-metallic pumps are ideally suited for highly corrosive fluids intermittent/on-demand, portable low abrasive fluids, and suspended solids
- Safely handles abrasive fluids and slurries — ideal for high-viscosity and shear sensitive materials
- Encapsulated muffler provides excellent sound dampening
These pumps can move high-viscosity fluids such as paint, sludge, and sewage. However, flow rate and pressure depends on the application. If you have questions about the compatibility of your high-viscosity fluid, call our Application Specialists for more information.
Order air filters/regulators to remove impurities from your air line and to help regulate working pressure. Combination air filter/regulators feature polypropylene filter, 0- to 160-psi gauge, and a polycarbonate bowl. Temperature range is 0 to 125 °F (17 to 51 °C).
- Maximum Flow Rate:87.1 L/min (23 gal./min)
- Power:Air
- Max. Viscosity:11000 cP
- Description:Air-Powered Double-Diaphragm PP Pump, Santoprene; 23 gal./min
- Height:338.9 mm
- Length:30 cm
- Environmentally Preferable:
- Cat. No.:MFLX74000-11
- Width:17.94 cm
- Wetted Materials:Polypropylene, Santoprene®
- Air inlet connection:0.25 NPT(F)
- Duty cycle continuous:Yes
- Inlet connection:0.75 NPT(F)
- Max. air inlet pressure:6.9 bar (100 psi)
- Max. particulate size Ø:3.2 cm (0.125")
- Outlet connection:0.75 NPT(F)
- Run dry:Yes
- Suction lift, wet:3100 mm of H₂O (120" H₂O; 537 mm Hg (8.8" Hg)
- Air consumption:42.5 m³/h (25 ft.³/min)
- Max. Temperature:66 °C (150 °F)
- Warranty:5 years