Order Entry
Puerto Rico
ContactUsLinkComponent
Masterflex® Close-Coupled Industrial Gear Pump Head, 2.1 GPM, Bronze
Masterflex® Close-Coupled Industrial Gear Pump Head, 2.1 GPM, Bronze
Catalog # MFLX70738-02
Supplier:  VWR International
undefined
Masterflex® Close-Coupled Industrial Gear Pump Head, 2.1 GPM, Bronze
Catalog # MFLX70738-02
Supplier:  VWR International

About this item

Rugged corrosion-resistant bronze construction provides long service life.

  • Easy assembly to NEMA and IEC motor frames
  • Maximum flow rate of 2.1 GPM

These gear pump heads are suitable for all liquids that are compatible with bronze—most common liquids are water, oil, and mild chemicals (pH from 4 to 11).
Choose a gear pump head to mount to your own motor (adapters for NEMA or IEC motors are sold separately below) or select a complete system with the pump head conveniently mounted to a standard (NEMA 56C) TEFC motor.

  • Flow rate:
    4.3 ml/rev
  • Maximum Flow Rate:
    7.6 L/min (2.1 gal./min)
  • Max. Pressure:
    10.3 bar (150 psi)
  • Description:
    Bronze Close-Coupled Industrial Gear Pump Head; 2.1 gal./min
  • Environmentally Preferable:
  • Wetted Materials:
    Stainless Steel
  • Gear material:
    Bronze
  • Inlet connection:
    0.25 NPT(F)
  • Outlet connection:
    0.25 NPT(F)
  • Relief valve:
    No
  • Suction lift, wet:
    6096 mm of H₂O (240" H₂O)
  • Min. Temperature:
    0 °C (32 °F)
  • Max. Temperature:
    60 °C (140 °F)
  • Warranty:
    1 year
  • Body Material:
    Bronze
  • Cat. No.:
    MFLX70738-02