Masterflex® Fitting, Polypropylene, Straight, Hose Barb Reducer, 3/32" ID x 1/16" ID; 25/PK
Catalog # MFLX50621-95
Supplier: VWR International
CE certificate
About this item
Best for low-pressure applications.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimize downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
- Temperture range 9 to 180 °F (-13 to 66 °C)
These economical straight barbed reducing fittings easily connect fluid paths without the use of tools. Just slip your flexible tubing or hose onto the barb to create a secure seal.
- Barb size/tubing int.Ø (port 1):³⁄₃₂"
- Barb size/tubing int.Ø (port 2):¹⁄₁₆"
- Connection Type:Barbed Reducer
- Flow pattern:Straight
- Description:Fitting,polypropylene, straight, hose barb reducer, int.Ø ³⁄₃₂×¹⁄₁₆";10/pack
- Environmentally Preferable:
- Model:50621-95
- Sterilization:Ethylene Oxide (ETO) or Autoclave
- Cat. No.:MFLX50621-95
- Fitting Material:PP