Order Entry
Puerto Rico
ContactUsLinkComponent
Masterflex® Power Cord, 230 VAC, European Plug; 6-ft Long
Masterflex® Power Cord, 230 VAC, European Plug; 6-ft Long
Catalog # MFLX50001-70
undefined
Masterflex® Power Cord, 230 VAC, European Plug; 6-ft Long
Catalog # MFLX50001-70
Supplier Number:  50001-70

About this item

Optimize performance of your Masterflex® pump.

  • Choose from a wide range of power cords

Choose an interchangeable cord/plug assembly for 115 or 230 VAC operation. Each 6-ft (1.8 m) cord and moded plug assembly features an IEC 320 appliance connector and rated for 10 A at 250 VAC.

  • Description:
    Power cord, European plug
  • Length:
    6 ft.
  • Environmentally Preferable:
  • Model:
    50001-70
  • Warranty:
    1 year
  • Cat. No.:
    MFLX50001-70
  • Electrical:
    230 VAC