Blue-White® Variable-Area In-Line Flowmeter, Direct-Read, Acrylic Housing, ¾" NPT(F); 10 GPM Water
Catalog # MFLX32477-20
Supplier: VWR International
About this item
Read measurements in an unobstructed 360° view.
- Easy-to-read dual scales (GPM/LPM)
- Extremely durable—machined from high-quality acrylic rod stock
- One-piece, in-line body occupies less space for a clean installation
These meters are designed for use in more aggressive process environments. In addition to the machined acrylic bodies, the design utilizes stainless steel float guides. The combination is a meter suitable for high-vibration, high-fluctuation process applications. Some versions include polypropylene end fittings reinforced with aluminum stress rings for added strength to the meters’ design.
- Maximum Flow Rate:10 gal./min
- Accuracy:±5% of reading
- Description:Acrylic In-Line Flowmeter, 10 gal./min Water, ³/₄" NPT(F)
- Environmentally Preferable:
- Model:32477-20
- Float material:316 SS
- O-Ring material:Viton®
- Max. Operating Temperature:65 °C (150 °F)
- Repeatability:±1%
- Warranty:1 year
- Cat. No.:MFLX32477-20
- Fitting Material:Reinforced PP with aluminum stress rings
- Fluid Type:Water
- Process Connection:³/₄" NPT(F)
- Housing material:Acrylic