Masterflex® Sanitary End Cap, ³/₄" Mini, ADCF PP; 10/PK, Avantor®
Catalog # MFLX31515-93
Supplier: VWR International
CE certificate
About this item
Certificate of compliance included!
- Repackaged in an ISO 9001 facility in an ISO Class 7 Cleanroom
- Animal derivative component free
- Meet USP Class IV requirements
- Sterilizable vis gamma irradiation
These sanitary fittings are the perfect to transition from sanitary clamp connections to seal or barb for flexible tubing. All adapters feature a radiused flow surface controlled to 15 micron Ra to ensure a smooth, uninterrupted flow—and no particulate build-up. There are no sharp edges in the flow path, so cleaning is very easy. Made from animal-derived ingredient-free polypropylene, these adapters offer good chemical resistance and may be sterilized by gamma irradiation. Material meets the requirements for USP Class VI.
Delivery: Includes certificate of compliance.
- Connection Type:Sanitary Cap
- Flow pattern:Straight
- Sanitary clamp size (Port 1):¾"
- Description:Sanitary End Cap, 3/4" Mini, ADCF PP; 10/PK, Avantor®
- Environmentally Preferable:
- Sterilization:Ethylene oxide (ETO) or gamma
- Cat. No.:MFLX31515-93
- Fitting Material:PP
- Sanitary Gasket Size:¾"