Compression pipe adapter, Brass, 3/8"×1/4", Each
Catalog # MFLX31412-72
Supplier: MIDWEST VALVE & FITTING INC
About this item
Create a secure connection with compression fittings.
- Constructed of durable brass
Good chemical resistance. Rated to 400 psi maximum at 77 °F ( 25 °C). Usable from -85 to 482 °F (-65 to 250 °C).
- Connection Type:Compression to Thread
- Flow pattern:Straight
- Thread size NPT(M) (port 2):¼"
- Description:Compression pipe adapter, Brass, 3/8"×1/4", Each
- Environmentally Preferable:
- Warranty:LTD life time
- Cat. No.:MFLX31412-72
- Fitting Material:Brass