Masterflex® Fitting, 316 Stainless Steel, Cross Connector, Hose Barb, 3/16"; EA
Catalog # MFLX31208-54
Supplier: VWR International
About this item
Quick and easy assembly.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimize downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
Barbed fittings are designed for quick and easy assembly without tools. Combine these simple, economical fittings with our flexible tubing for use in your low-pressure applications (generally less than 30 psi). Just slip your flexible tubing or hose onto the barb to create a secure seal. Cross connectors feature four hose barb ports.
- Barb size/tubing int.Ø (port 1):³⁄₁₆"
- Barb size/tubing int.Ø (port 2):³⁄₁₆"
- Connection Type:Barbed Union
- Flow pattern:X
- Description:Fitting, 316 Stainless Steel, Cross Connector, Hose Barb, ³⁄₁₆"; EA
- Environmentally Preferable:
- Model:31208-54
- Orifice dimensions:3.175 mm (0.125")
- Sterilization:Autoclave, gamma irradiation, or ethylene oxide (ETO)
- Warranty:1 year
- Cat. No.:MFLX31208-54
- Fitting Material:Stainless steel 316
- Barb Size / Tubing I.D. (Port 3):³⁄₁₆"
- Barb Size / Tubing I.D. (Port 4):³⁄₁₆"