Masterflex® Fitting, Nylon, Straight, Threaded Reducer, 1/8" NPT(M) x 1/4" NPT (M); 6/PK
Catalog # MFLX30623-34
Supplier: VWR International
About this item
Quick and easy assembly.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimize downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
Threaded fittings provide a more permanent fluid path. Use these fittings to reduce or enlarge connection sizes. Choose the size and material to meet your application needs.
- Connection Type:Threaded Reducer
- Flow pattern:Straight
- Thread size NPT(M) (port 1):⅛"
- Thread size NPT(M) (port 2):¼"
- Description:Fitting, Nylon, Straight, Threaded Reducer, ⅛" NPT(M) x ¼" NPT (M); 6/PK
- Environmentally Preferable:
- Model:30623-34
- Sterilization:Ethylene oxide (ETO) only
- Cat. No.:MFLX30623-34
- Fitting Material:Nylon