- Catalog No:
- MFLX30523-04
- MFLX41000-50
- MFLX30523-44
- MFLX30523-40
- MFLX30523-28
- MFLX30523-64
- MFLX30523-60
- MFLX30523-42
- MFLX30523-26
- MFLX30523-80
- MFLX30523-68
- MFLX30523-84
- MFLX30523-82
- MFLX30523-48
- MFLX30523-46
- MFLX30523-66
- MFLX30523-62
- MFLX30523-24
- MFLX30523-20
- MFLX30523-22
- MFLX00383-PO
- MFLX00269-AW
- MFLX30523-86
- MFLX30523-88
- MFLX00253-BM
- MFLX00431-JA
- MFLX30523-08
- MFLX30523-06
- Connection Type:
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
Protect your pump, valves and other components in fluid line.
- Pre-filter before critical membrane filters
- Generate turbulence for enhanced mass or heat transfer
- Purify in chromatography applications
Screen gaskets are designed to be interchangeable with standard sanitary clamp gaskets. Gaskets are available in platinum-cured silicone, Viton®, EPDM, PTFE, and Tuf-Steel in mesh sizes of 10, 20, 40, 60 and 100. Screen mesh is constructed of 316L SS. Gaskets meet USP Class VI, USDA, 3-A and cGMP criteria. FDA compliant. All gaskets are animal-derived ingredient free. Each gasket sold individually.
Platinum-cured silicone gaskets are the ideal choice for pharmaceutical, high-purity water, injectable, food, and beverage applications. Gaskets will resist product adhesion, and are tasteless, odorless and do not contain plasticizers. Use silicone gaskets at temperatures from –58 to 446 °F (–50 to 230 °C).
- Sanitary clamp size (Port 1):1½"
- Connection Type:Sanitary
- Description:Platinum-Cured Silicone Screen Gasket, 10 Mesh, Size 1"; 1/EA
- Environmentally Preferable:
- Warranty:1 year
- Cat. No.:MFLX30523-04
- Fitting Material:Platinum-Cured Silicone
- Sanitary Gasket Size:1"
- Mesh size:10
- Particle retention:1905 µm