Order Entry
United States
ContactUsLinkComponent
Masterflex® L/S® Replacement Controller for Digital Washdown Benchtop Modular Drive with Remote I/O, 600 rpm; 115/230 VAC
Masterflex® L/S® Replacement Controller for Digital Washdown Benchtop Modular Drive with Remote I/O, 600 rpm; 115/230 VAC
Catalog # MFLX07557-64
CE Compliant
IP66 washdown
2 year warranty
undefined
Masterflex® L/S® Replacement Controller for Digital Washdown Benchtop Modular Drive with Remote I/O, 600 rpm; 115/230 VAC
Catalog # MFLX07557-64
Supplier Number:  7557-64
CE Compliant
IP66 washdown
2 year warranty

About this item

Make the most of your Masterflex drives replacement parts and other accessories.

  • Extend the life of your Masterflex pump with these replacement parts
  • Suitable for use with 07557-60 benchtop modular drive

Choose replacement motors based on your Masterflex Modular System.

  • Power:
    90 - 260 VAC; 2.2 A
  • Pump series:
    L/S
  • Description:
    Replacement Controller for L/S 07557-60 Washdown Modular Drive 115/230 VAC
  • Environmentally Preferable:
  • Model:
    07557-64
  • Controller height:
    119 mm (4.75")
  • Controller IP rating:
    IP 66
  • Controller length:
    285 mm (10.2031")
  • Controller width:
    279 mm (11")
  • Speed control:
    ±0.25%
  • Washdown capable:
    Yes
  • Warranty:
    2 years
  • Cat. No.:
    MFLX07557-64
  • Max. RPM:
    600 rpm