Masterflex® L/S® Fixed-Speed Drive, 5 rpm; 230 VAC 50 Hz
Catalog # MFLX07542-06
Supplier: Avantor Fluid Handling
cUL Listed
CE Compliant
UL Listed
2 year warranty
ISO9001
About this item
Economical drives for reliable general transfer and feed applications.
- Economy fixed-speed drives are stackable and ideal for lab, field, or process feed applications
- Choose from seven speeds based on flow rate or number of heads required
- Constructed with painted steel housing for IP22-rating
The Masterflex® L/S® economy fixed-speed drives are compact and ideal where space is limited. These drives feature a lighted power switch on the front of the drive that lets you know when the pump is running. They accept five different pump head types: Standard, Easy-Load®, Easy-Load® II, Easy-Load® 3, and Cartridge pump heads.
- Maximum Flow Rate:24.17 ml/min
- Power:230 VAC; 50 Hz; 0.5 A
- Control Type:Fixed speed
- Pump series:L/S
- Description:L/S fixed-speed drive, 5 rpm, 230 VAC
- Environmentally Preferable:
- Cat. No.:MFLX07542-06
- Max. RPM:5 rpm
- No. of Pump Heads Accepted:2
- Housing material:Painted steel
- Plug type:US
- Drive height:118 mm (4.625")
- Drive IP rating:IP 22
- Drive length:152 mm (6")
- Drive width:134 mm (5.25")
- Open-head sensor:No
- Type of pump heads accepted:Standard, Easy-Load, Easy-Load II, Easy-Load 3, Cartridge
- Speed:Fixed
- Warranty:2 years