Order Entry
Puerto Rico
ContactUsLinkComponent
Masterflex® Handheld Remote Controller, DB9(M) Connector; 6 ft (1.8 m) Cable
Masterflex® Handheld Remote Controller, DB9(M) Connector; 6 ft (1.8 m) Cable
Catalog # MFLX07528-80
CE Compliant
undefined
Masterflex® Handheld Remote Controller, DB9(M) Connector; 6 ft (1.8 m) Cable
Catalog # MFLX07528-80
Supplier Number:  7528-80
CE Compliant

About this item

Easily control your Masterflex® L/S® pumps while filling and dispensing.

  • Suitable for use with Masterflex® L/S® pumps
  • Long 10ft cable makes remote control simple

These ergonomic handheld controllers are designed to control basic pump drive operations including start/stop, direction, and prime — depending on available drive functions. Route tubing through the handle for convenience in filling and dispensing applications. These handheld controllers accept Masterflex tubing sizes L/S® 13, L/S 14, L/S 16, L/S 25, L/S 17, L/S 18, L/S 15, and L/S 24 (up to 7/16" nominal OD).

Delivery: Includes 6-ft (1.8 m) cable with noted terminal connector.
  • Description:
    Handheld Remote Controller; DB9(M) Connector; 6 ft (1,8 m) Cable
  • Environmentally Preferable:
  • Warranty:
    1 year
  • Cat. No.:
    MFLX07528-80
Frequently Bought Together