Gems Hinged Liquid Level Float Switch, Nylon; 1/2" NPT External Mounting
MFLX07187-30
CE Compliant
CSA Certified
UL recognized
Get longer life and more durability with hermetically sealed switches.
- Get longer life and more durability with hermetically sealed switches
These hinged float switches operate by a hinged magnet that swings closed and trips a reed switch. Easily install at any height in tank for a wide range of applications.
- Ø:0.17 cm
- Max. Pressure:100 psi
- Description:Hinged Liquid Level Float Switch, Nylon; 1/2" NPT External Mounting
- Length:108 mm
- Environmentally Preferable:
- Wetted Materials:Nylon
- Min. operating temperature:–40 °F
- Min. specific gravity:0.65
- Process mount:1/2" NPT External Mounting
- Relay output:at 120 VAC: 0.17 A; at 24 VDC: 0.3 A
- Max. Operating Temperature:121 °C
- Warranty:1 year
- Cat. No.:MFLX07187-30
- Cable length:0.6 m
- Power:120 VAC; 24 VDC