Order Entry
Puerto Rico
ContactUsLinkComponent
Gems Hinged Level Float Switch, Polypropylene, External Mount Conduit, 1/2" x 1/2" NPT
Gems Hinged Level Float Switch, Polypropylene, External Mount Conduit, 1/2" x 1/2" NPT
Catalog # MFLX07187-24
Supplier:  VWR International
CE Compliant
CSA Certified
UL recognized
undefined
Gems Hinged Level Float Switch, Polypropylene, External Mount Conduit, 1/2" x 1/2" NPT
Catalog # MFLX07187-24
Supplier:  VWR International
CE Compliant
CSA Certified
UL recognized

About this item

Get longer life and more durability with hermetically sealed switches.

  • Get longer life and more durability with hermetically sealed switches

These hinged float switches operate by a hinged magnet that swings closed and trips a reed switch. Easily install at any height in tank for a wide range of applications.

  • Ø:
    1.27 cm
  • Max. Pressure:
    100 psi
  • Description:
    Hinged Liquid Level Float Switch, Polypropylene; 1/2" x 1/2" NPT External Mount Conduit Connection
  • Length:
    111.1 mm
  • Environmentally Preferable:
  • Wetted Materials:
    Polypropylene
  • Min. operating temperature:
    –40 °F
  • Min. specific gravity:
    0.55
  • Process mount:
    1/2" x 1/2" NPT External Mount Conduit Connection
  • Relay output:
    at 120 VAC: 0.17 A; at 24 VDC: 0.3 A
  • Max. Operating Temperature:
    107 °C
  • Warranty:
    1 year
  • Cat. No.:
    MFLX07187-24
  • Cable length:
    0.6 m
  • Power:
    120 VAC; 24 VDC