FMI Series Q Drive, Single Head, Fixed Speed, Pedestal, 1800 rpm
Catalog # MFLX07104-40
Supplier: FLUID METERING INC
About this item
No valves to clog or wear out.
- Build your own pump systems using interchangeable heads, drives, and accessories
Series Q drives are interchangeable with Series Q pump heads. These fixed-speed AC drives feature a TEFC motor. Pedestal drive model 07104-40 is for chain-, belt-, or shaft-coupling to rotating machine elements or to your motor. Build your own pump systems using interchangeable heads, drives, and accessories. Pump heads sold separately.
Requires motor with 20 oz-in of torque. Shaft extension measures 13⁄16"L×5⁄16" dia× 2-3⁄4" (2.1× 0.8×7.0 cm) center line.
- Accuracy:±1%
- Max. Pressure:100 psi
- Description:Series Q Drive, Single Head, Fixed Speed, Pedestal, 1800 rpm
- Height:112 mm
- Length:16.8 cm
- Environmentally Preferable:
- Duty cycle continuous:Yes
- Motor hp:Requires motor with 20 oz-in of torque
- Motor type:Pedestal
- Min. Temperature:4 °C (39 °F)
- Max. Temperature:40 °C (104 °F)
- Warranty:1 year
- Cat. No.:MFLX07104-40
- Max. Motor RPM:1800 rpm
- Width:13.2 cm