Magnetic Drive Centrifugal Pump, ODP Motor; 17 GPM/27 ft, 230V
Catalog # MFLX07023-12
Supplier: MARCH MANUFACTURING INC
CSA Certified
About this item
Polypropylene (PP)-encapsulated magnets offer excellent chemical resistance.
- Easily disassemble pumps for cleaning
- ODP pumps provide an economical option for use in chemical OEM and industrial applications
These magnetic drive centrifugal pumps with open drip proof (ODP) motors are excellent for applications that require chemical resistance. Pumps are constructed with a polypropylene (PP) body and impeller, Viton® O-ring, and PP-encapsulated ceramic spindle. Maximum temperature of 190˚F (88˚C).
At 60 Hz; flow rates and ft of head are 5/6 these values at 50 Hz.
Delivery: Pumps include mounting base and 3-ft (1 m), three-wire cord (no plug). Service kits (sold separately under "Accessories") include impeller/magnet assembly and VITON® O-ring.
- Maximum Flow Rate:64.4 L/min (17 gal./min)
- Power:230 VAC; 50/60 Hz; 1.1 A
- Max. Pressure:3.4 bar (50 psi)
- Description:Magnetic Drive Centrifugal Pump, ODP Motor; 17 gal./min/27 ft, 230V
- Height:159 mm
- Length:23.5 cm
- Environmentally Preferable:
- Wetted Materials:PP body & impeller, Viton® O-ring, PP-encapsulated spindle, iron ferrite magnet
- Duty cycle continuous:Yes
- Inlet connection:1 NPT(F)
- Motor hp:1/8
- Motor type:ODP
- Max. Temperature:88 °C (190 °F)
- Warranty:1 year
- Cat. No.:MFLX07023-12
- Max. Head:8.2 m (27 ft.)
- Max. Motor RPM:3200 rpm
- Width:11.4 cm