Order Entry
United States
ContactUsLinkComponent
Lever Drum Pump, PP/SS/Viton, 8/10/12 oz/Stroke; 2" IPS Bung
Lever Drum Pump, PP/SS/Viton, 8/10/12 oz/Stroke; 2" IPS Bung
Catalog # MFLX06511-50
Supplier:  Action Pump
undefined
Lever Drum Pump, PP/SS/Viton, 8/10/12 oz/Stroke; 2" IPS Bung
Catalog # MFLX06511-50
Supplier:  Action Pump
Supplier Number:  P490
  • Tube length, inlet:
  • 36.5"
  • 36.5"
  • 36.5"
  • Wetted Materials:
  • Polypropylene body, steel rod with Viton® seals
  • Ryton® body, Stainless Steel rod with Viton seals
  • Ryton® body with Stainless Steel rod, PTFE seals
  • Warranty:
  • 3 Months
  • 3 Months
  • 3 Months
  • Currently Viewing

Specifications

About this item

Economical pumps for use in cabinets or tight work spaces.

  • Fit 15, 30, and 55-gallon drums with 2" IPS bung openings
  • Designed for use in industrial, agricultural, labs, and automotive industries

Choose from center-level pump and lever-action pump model options.

Center-Lever Pump is self-priming and features an anti-drip spout to eliminate wasted fluid. This pump is ideal for oils, detergents, and other compatible industrial fluids.

Lever-Action Pumps feature a curved discharge spout for convenient hose extension. Choose from three models depending on your chemical needs. Model 06511-50 is ideal for water, alcohol, gasoline, diesel, kerosene, and lubricants. Model 06511-60 handles the same fluids, plus water-based chemicals, acids, and alkalis. Model 06511-80 handles the same fluids, plus strong acids and strong alkalis.

Lever-Action Pumps feature a curved discharge spout or convenient hose extension. Choose from three models depending on your chemical needs. Model 06511-50 is ideal for water, alcohol, gasoline, diesel, kerosene, and lubricants. Model 06511-60 handles the same fluids, plus water-based chemicals, acid, and alkaline. Model 06511-80 handles the same fluids, plus strong acids and strong alkalis.

  • Flow rate:
    16 strokes/gal.
  • Description:
    Lever Drum Pump, PP/SS/Viton, 8/10/12 oz/Stroke; 2" IPS Bung
  • Environmentally Preferable:
  • Wetted Materials:
    Polypropylene body, steel rod with Viton® seals
  • Tube length, inlet:
    36.5"
  • Warranty:
    3 Months
  • Cat. No.:
    MFLX06511-50