Order Entry
United States
ContactUsLinkComponent
Double open end polypropylene filter cartridge; 5.0 µm
Double open end polypropylene filter cartridge; 5.0 µm
Catalog # MFLX06479-40
undefined
Double open end polypropylene filter cartridge; 5.0 µm
Catalog # MFLX06479-40
Supplier Number:  FAP051AAE, 9.824"/1227278
  • Filtration Area:
  • 0.52 m² (5.6 ft.², 806.4 in²)
  • 0.641 m² (6.9 ft.², 993.6 in²)
  • 0.437 m² (4.7 ft.², 676.8 in²)
  • 0.548 m² (5.9 ft.², 849.6 in²)
  • 0.548 m² (5.9 ft.², 849.6 in²)
  • 0.641 m² (6.9 ft.², 993.6 in²)
  • 0.372 m² (4 ft.², 576 in²)
  • 0.52 m² (5.6 ft.², 806.4 in²)
  • Warranty:
  • Unknown
  • Unknown
  • Unknown
  • Unknown
  • Unknown
  • Unknown
  • Unknown
  • Unknown
  • Currently Viewing

Specifications

About this item

Ideal for ultrapure filtration applications.

  • U.S. CFR Title 21 compliant

These cartridges are autoclavable to 250 °F <121 °C) and in-line sterilizable to 257 °F (125 °C) for up to 30-minute cycles. They are tolerant to an accumulated exposure of 10 hours. The filters may also be sanitized with compatible chemical agents. All cartridges are suitable to 180 °F (82 °C) at 10 psid.

The cartridges comply with U.S. CFR Title 21 guidelines for repeated food contact, comply with USP Class VI, 121 °C Plastics guidelines, and pass the MEM Elution Cytotoxicity Test. Aqueous extracts contain less than 0.25 EU/ml.

Polypropylene (PP) Cartridge Thermally bonded high-purity PP fiber. Economical for a chemically inert media with high dirt-loading capacity. Suitable for air/gas filtration; FDA-acceptable. Hydrophobic; to use with aqueous solutions, prewet with methanol, then rinse with water before use for liquid filtration.

  • Filter media:
    PP
  • Micron Rating:
    5
  • Description:
    Double open end polypropylene filter cartridge; 5.0 µm
  • Environmentally Preferable:
  • Cat. No.:
    MFLX06479-40
  • Filter Length:
    10"
  • Filtration Area:
    0.52 m² (5.6 ft.², 806.4 in²)
  • Warranty:
    Unknown