Order Entry
Puerto Rico
ContactUsLinkComponent
Masterflex® Transfer Tubing, FEP, 3/16" ID x 5/16" OD; 25 ft
Masterflex® Transfer Tubing, FEP, 3/16" ID x 5/16" OD; 25 ft
Catalog # MFLX06450-06
Supplier:  VWR International
CE certificate
undefined
Masterflex® Transfer Tubing, FEP, 3/16" ID x 5/16" OD; 25 ft
Catalog # MFLX06450-06
Supplier:  VWR International
CE certificate

About this item

Does not deteriorate with age.

  • Ideal for general-purpose, single-use, and extended fluid path applications
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application
  • Tubing size: 3/16" ID x 5/16" OD

Applications: Demanding lab, chemical, electrical, mechanical, pharmaceutical, and automotive applications. Excellent for the transfer of extreme temperature or highly corrosive materials. Also good for high-purity work.
Characteristics: Chemically inert, nontoxic, heat resistant, with a low coefficient of friction. Doesn’t deteriorate with age. Tough, but bends even at -454 °F (-270 °C). Translucent.
Certifications: Resin is FDA-compliant (21 CFR 177.1550). Tubing is manufactured in ISO 9001-2008 approved facility.
Temperature range: -454 to 400 °F (-270 to 205 °C)
Sterilize: Autoclave, ethylene oxide, or use dry heat.

  • Tubing ext.Ø:
    8 mm (0.3125")
  • Tubing int.Ø:
    4.8 mm (0.1875")
  • Wall thickness:
    1.6 mm (0.0625")
  • Max. Pressure:
    24.3 bar (353 psi)
  • Max. Temperature:
    204 °C (400 °F)
  • Color:
    Translucent
  • Description:
    Transfer Tubing, FEP, 3/16" ID x 5/16" OD; 25 Ft
  • Length:
    7.6 m (25 ft.)
  • Environmentally Preferable:
  • Model:
    06450-06
  • GMP compliant:
    Yes
  • Length per pack:
    7.6 m (25 ft.)
  • Regulatory approvals:
    FDA;USP
  • Sterilisation method autoclave:
    Yes
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    No
  • Min. Temperature:
    –270 °C (–454 °F)
  • Working Pressure:
    24.3 bar (353 psi)
  • Clarity:
    Translucent
  • Cat. No.:
    MFLX06450-06
  • Tubing material:
    FEP