Burkle Barbed Cross Connector, PVDF, 3-5 mm Tubing; 10/Pk
Catalog # MFLX06044-28
Supplier: BURKLE INC
15 month warranty
About this item
Safe and flexible connection for your most demanding applications.
- Withstands temperatures up to 320 °F (160 °C)
- Highly resistant to chemicals and UV
- Autoclavable
The cylindrical barbed cross connectors are available in a variety of sizes to extend, connect, branch, join, and repair most plastic tubings. The polyvinylidene fluoride (PVDF) connectors are designed for quick and easy assembly without any tools.
- Barb size/tubing int.Ø (port 1):5 mm
- Barb size/tubing int.Ø (port 2):5 mm
- Connection Type:Barbed Union
- Flow pattern:X
- Max. Temperature:160 °C (320 °F)
- Description:Burkle Barbed Cross Connector, PVDF, 3-5 mm Tubing; 10/Pk
- Environmentally Preferable:
- Chemical resistance:Yes
- No. of ports:4
- Sterilization:Autoclave
- Warranty:15 Months
- Cat. No.:MFLX06044-28
- Fitting Material:PVDF
- Barb Size / Tubing I.D. (Port 3):5 mm
- Barb Size / Tubing I.D. (Port 4):5 mm