Order Entry
Puerto Rico
ContactUsLinkComponent
Masterflex® Variable-Area Flowmeter, Correlated Reading, Brass Housing and Fittings, 65-mm Scale, 6318 mL/min Air
Masterflex® Variable-Area Flowmeter, Correlated Reading, Brass Housing and Fittings, 65-mm Scale, 6318 mL/min Air
Catalog # MFLX03268-78
undefined
Masterflex® Variable-Area Flowmeter, Correlated Reading, Brass Housing and Fittings, 65-mm Scale, 6318 mL/min Air
Catalog # MFLX03268-78
Supplier Number:  P13/6-N014-96G

About this item

Don’t sacrifice suitability for precision.

  • Correlated flowmeters feature a generic scale—reference flow curves calibrated to a variety of media, temperatures and pressures to get the flow rate│Use with a variety of media for laboratory and industrial applications

Aluminum is economical and good for general use with noncorrosive gases and liquids. Brass is economical and good for use with water. Stainless steel withstands higher temperature and pressure and features excellent chemical compatibility.

  • Maximum Flow Rate:
    6318 ml/min
  • Accuracy:
    ±2% full-scale
  • Description:
    65-mm Correlated Flowmeter, w/o valve, brass, 6318 ml/min air
  • Environmentally Preferable:
  • Model:
    03268-78
  • Float material:
    Glass
  • Flow Tube material:
    Borosilicate glass
  • O-Ring material:
    Buna-N
  • Max. Operating Temperature:
    121 °C (250 °F)
  • Repeatability:
    ±0.25%
  • Warranty:
    1 year
  • Cat. No.:
    MFLX03268-78
  • Fitting Material:
    Brass, chrome-plated
  • Process Connection:
    0.125" NPT(F)
  • Housing material:
    Brass
Frequently Bought Together