Masterflex® Variable-Area Flowmeter, Correlated Reading, High-Flow, 316 SS Housing and Fittings, 65-mm Scale, 58.5 LPM Air
Catalog # MFLX03268-41
Supplier: AALBORG INSTRUMENTS & CONTROL
About this item
Don’t sacrifice suitability for precision.
- Correlated flowmeters feature a generic scale—reference flow curves calibrated to a variety of media, temperatures and pressures to get the flow rate│Use with a variety of media for laboratory and industrial applications
Aluminum is economical and good for general use with noncorrosive gases and liquids. Brass is economical and good for use with water. Stainless steel withstands higher temperature and pressure and features excellent chemical compatibility. PTFE has the best chemical compatibility.
- Maximum Flow Rate:58500 ml/min
- Accuracy:±2% full-scale
- Max. Pressure:200 psi
- Description:65-mm Correlated Flowmeter, w/o valve, 316SS, 58.5 L/min air
- Environmentally Preferable:
- Model:03268-41
- Float material:Carboloy
- Flow Tube material:Borosilicate glass
- Max. air flow rate:58500 ml/min
- Max. argon flow rate:50200 ml/min
- Max. CO₂ flow rate:47950 ml/min
- Max. H₂ flow rate:220500 ml/min
- Max. helium flow rate:148114 ml/min
- Max. N₂ flow rate:60618 ml/min
- Max. O₂ flow rate:55539 ml/min
- Max. water flow rate:1866 ml/min
- O-Ring material:Viton®
- Max. Operating Temperature:121 °C (250 °F)
- Repeatability:±0.25%
- Warranty:1 year
- Cat. No.:MFLX03268-41
- Fitting Material:Stainless steel 316
- Process Connection:0.125" NPT(F)
- Valve:No
- Housing material:316 stainless steel