Masterflex® Variable-Area Flowmeter, Correlated Reading, PTFE Housing and Fittings, 150-mm Scale; 2313 mL/min Air
Catalog # MFLX03267-72
Supplier: AALBORG INSTRUMENTS & CONTROL
About this item
Don’t sacrifice suitability for precision.
- Correlated flowmeters feature a generic scale—reference flow curves calibrated to a variety of media, temperatures and pressures to get the flow rate│Use with a variety of media for laboratory and industrial applications
Aluminum is economical and good for general use with noncorrosive gases and liquids. Brass is economical and good for use with water. Stainless steel withstands higher temperature and pressure and features excellent chemical compatibility. PTFE has the best chemical compatibility.
- Maximum Flow Rate:2313 ml/min
- Accuracy:±2% full-scale
- Max. Pressure:100 psi
- Description:150-mm Correlated Flowmeter, w/o valve, PTFE, 2313 ml/min air
- Environmentally Preferable:
- Model:03267-72
- Float material:Glass
- Flow Tube material:Borosilicate glass
- Max. air flow rate:2313 ml/min
- Max. argon flow rate:1949 ml/min
- Max. CO₂ flow rate:2048 ml/min
- Max. H₂ flow rate:7817 ml/min
- Max. helium flow rate:4880 ml/min
- Max. N₂ flow rate:2395 ml/min
- Max. O₂ flow rate:2169 ml/min
- Max. water flow rate:53.5 ml/min
- O-Ring material:PTFE
- Max. Operating Temperature:65 °C (150 °F)
- Repeatability:±0,25% full-scale
- Warranty:1 year
- Cat. No.:MFLX03267-72
- Fitting Material:PTFE/Kel-F®
- Process Connection:0.125" NPT(F)
- Valve Material:PTFE and Kel-F®
- Valve:No
- Housing material:Aluminium