Order Entry
Puerto Rico
ContactUsLinkComponent
Masterflex® Variable-Area Flowmeter, Correlated Reading, Aluminum Housing and Fittings, 150-mm Scale; 3807 mL/min Air
Masterflex® Variable-Area Flowmeter, Correlated Reading, Aluminum Housing and Fittings, 150-mm Scale; 3807 mL/min Air
Catalog # MFLX03267-24
undefined
Masterflex® Variable-Area Flowmeter, Correlated Reading, Aluminum Housing and Fittings, 150-mm Scale; 3807 mL/min Air
Catalog # MFLX03267-24
Supplier Number:  P03/1-N102-05G

About this item

Don’t sacrifice suitability for precision.

  • Correlated flowmeters feature a generic scale—reference flow curves calibrated to a variety of media, temperatures and pressures to get the flow rate│Use with a variety of media for laboratory and industrial applications

Aluminum is economical and good for general use with noncorrosive gases and liquids. Brass is economical and good for use with water. Stainless steel withstands higher temperature and pressure and features excellent chemical compatibility. PTFE has the best chemical compatibility.

  • Maximum Flow Rate:
    3807 ml/min
  • Accuracy:
    ±2% full-scale
  • Max. Pressure:
    200 psi
  • Description:
    150-mm Correlated Flowmeter, w/o valve, aluminum, 3807 ml/min air
  • Environmentally Preferable:
  • Model:
    03267-24
  • Float material:
    Glass
  • Flow Tube material:
    Borosilicate glass
  • Max. air flow rate:
    3807 ml/min
  • Max. argon flow rate:
    3151 ml/min
  • Max. CO₂ flow rate:
    3374 ml/min
  • Max. H₂ flow rate:
    13105 ml/min
  • Max. helium flow rate:
    7803 ml/min
  • Max. N₂ flow rate:
    3668 ml/min
  • Max. O₂ flow rate:
    3485 ml/min
  • Max. water flow rate:
    84 ml/min
  • O-Ring material:
    Buna-N
  • Max. Operating Temperature:
    121 °C (250 °F)
  • Repeatability:
    ±0,25%
  • Warranty:
    1 year
  • Cat. No.:
    MFLX03267-24
  • Fitting Material:
    Aluminum
  • Process Connection:
    0.125" NPT(F)
  • Valve:
    No
  • Housing material:
    Aluminium