Masterflex® Variable-Area Flowmeter, Correlated Reading, Aluminum Housing and Fittings, 65-mm Scale, 4922 mL/min Air
MFLX03266-26
Don’t sacrifice suitability for precision.
- Correlated flowmeters feature a generic scale—reference flow curves calibrated to a variety of media, temperatures and pressures to get the flow rate│Use with a variety of media for laboratory and industrial applications
Aluminum is economical and good for general use with noncorrosive gases and liquids. Brass is economical and good for use with water. Stainless steel withstands higher temperature and pressure and features excellent chemical compatibility.
- Maximum Flow Rate:4922 ml/min
- Accuracy:±2% full-scale
- Description:65-mm Correlated Flowmeter, w/o valve, aluminum, 4922 ml/min air
- Environmentally Preferable:
- Model:03266-26
- Float material:316 SS
- Flow Tube material:Borosilicate glass
- O-Ring material:Buna-N
- Max. Operating Temperature:121 °C (250 °F)
- Repeatability:±0.25%
- Warranty:1 year
- Cat. No.:MFLX03266-26
- Fitting Material:Aluminum
- Process Connection:0.125" NPT(F)
- Housing material:Aluminium