Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
 

Masterflex® Variable Area Flowmeter Single Tube Frames, Avantor®

Variable-Area Single-Tube Frame, 65-mm Scale; Valve Port, Stainless Steel, 0.125" NPT(F), Yes, Stainless steel
Catalog # MFLX03220-44
Supplier:   VWR International
Masterflex® Variable Area Flowmeter Single Tube Frames, Avantor®
Catalog # MFLX03220-44
Supplier:  VWR International
Masterflex® Variable Area Flowmeter Single Tube Frames, Avantor®
Masterflex® Variable Area Flowmeter Single Tube Frames, Avantor®

Variable-Area Single-Tube Frame, 65-mm Scale; Valve Port, Stainless Steel, 0.125" NPT(F), Yes, Stainless steel

Price
$182.00
Log in for availability
Each
Product Details & Documents

Create your own flowmeter systems for complete flexibility.

  • Correlated flowmeters feature a generic scale—reference flow curves calibrated to a variety of media, temperatures and pressures to get the flow rate
  • Direct-reading flowmeters feature a calibrated scale for a specific medium—no need to convert readings to get flow rate
  • Use with media for laboratory and industrial applications
  • Required system components for flowmeter systems would be frame, flowtube(s), valve cartridge, and tripod—order each component separately
  • Choose from aluminum or stainless steel wetted parts based on required chemical compatibility
  • Designed with 1/8” NPT(F) connections

Design a flow system to meet your metering, mixing, or monitoring applications. We offer a variety of frames and flowtubes so that you can create the system to meet your exact needs.

Choose a frame depending on the flowtube capacity, flow pattern, and wetted parts that you require.

Choose a frame with a valve port if you plan on adding a valve cartridge to control flow.

Specifications
  • Description:
    Variable-Area Single-Tube Frame, 65-mm Scale; Valve Port, Stainless Steel
  • Process Connection:
    0.125" NPT(F)
  • Valve:
    Yes
  • Housing material:
    Stainless steel
  • Cat. No.:
    MFLX03220-44
  • Warranty:
    1 year
  • Max. Operating Temperature:
    121 °C (250 °F)
  • Max. Pressure:
    200 psi