Masterflex® 3-Way Direct Lift Solenoid Valve; 5/32 12VDC
Catalog # MFLX01540-17
Supplier: VWR International
CE Compliant
About this item
Ideal for use with high-purity or corrosive fluids.
- All wetted parts made of inert PTFE
- Minimal dead volume reduces problems with trapped liquids
Rated for 26" Hg vacuum. Maximum fluid temperature is 158 °F (70 °C). All valves have 15" lead wires. Valves are compact and lightweight — mount them almost anywhere. Valves with a 1/16" orifice have mounting holes at the bottom only and valves with a 3/32" and 5/32" orifice have mounting holes at the top and bottom.
- Connection Type:NPT(F)
- Port Size:0.125 NPT(F)
- Max. Pressure:1.2 bar (18 psi)
- Power:12 VDC, 8 W
- Description:3-Way Direct Lift Solenoid Valve; 5/32 12VDC
- Environmentally Preferable:
- Model:01540-17
- Wetted Materials:PTFE
- Max. Temperature:70 °C (158 °F)
- Response Time:30 ms
- Warranty:2 years
- Orifice:3.96748 mm (0.1562")
- Cat. No.:MFLX01540-17
- Flow Pattern:3-way
- Inlet Port:⅛" NPT(F)
- Outlet Port:⅛" NPT(F)