Order Entry
Puerto Rico
ContactUsLinkComponent
Masterflex® 2-Way Direct Lift Solenoid Valve; normally closed 24VDC
Masterflex® 2-Way Direct Lift Solenoid Valve; normally closed 24VDC
Catalog # MFLX01540-04
Supplier:  VWR International
CE Compliant
undefined
Masterflex® 2-Way Direct Lift Solenoid Valve; normally closed 24VDC
Catalog # MFLX01540-04
Supplier:  VWR International
CE Compliant

About this item

Ideal for use with high-purity or corrosive fluids.

  • All wetted parts made of inert PTFE
  • Minimal dead volume reduces problems with trapped liquids

Rated for 26" Hg vacuum. Maximum fluid temperature is 158 °F (70 °C). All valves have 15" lead wires. Valves are compact and lightweight — mount them almost anywhere. Valves with a 1/16" orifice have mounting holes at the bottom only and valves with a 3/32" and 5/32" orifice have mounting holes at the top and bottom.

  • Connection Type:
    UNF
  • Max. Pressure:
    4.1 bar (60 psi)
  • Power:
    24 VDC, 8 W
  • Description:
    2-Way Direct Lift Solenoid Valve; normally closed 24VDC
  • Environmentally Preferable:
  • Model:
    01540-04
  • Wetted Materials:
    PTFE
  • Max. Temperature:
    70 °C (158 °F)
  • Response Time:
    25 ms
  • Warranty:
    2 years
  • Orifice:
    1.5875 mm (0.0625")
  • Cat. No.:
    MFLX01540-04
  • Flow Pattern:
    2-way, normally closed
  • Inlet Port:
    ¼"-28 UNF
  • Outlet Port:
    ¼" - 28 UNF