Masterflex® 2-Way Direct Lift Solenoid Valve; normally closed 1/16 12VDC
Catalog # MFLX01540-01
Supplier: VWR International
CE Compliant
About this item
Ideal for use with high-purity or corrosive fluids.
- All wetted parts made of inert PTFE
- Minimal dead volume reduces problems with trapped liquids
Rated for 26" Hg vacuum. Maximum fluid temperature is 158 °F (70 °C). All valves have 15" lead wires. Valves are compact and lightweight — mount them almost anywhere. Valves with a 1/16" orifice have mounting holes at the bottom only and valves with a 3/32" and 5/32" orifice have mounting holes at the top and bottom.
- Connection Type:UNF
- Max. Pressure:30 psi
- Power:12 VDC, 4 W
- Description:2-Way Direct Lift Solenoid Valve; normally closed 1/16 12VDC
- Environmentally Preferable:
- Model:01540-01
- Max. Temperature:70 °C (158 °F)
- Response Time:20 ms
- Warranty:2 years
- Orifice:1.5875 mm (0.0625")
- Cat. No.:MFLX01540-01
- Flow Pattern:2-way, normally closed
- Inlet Port:¼"-28 UNF
- Outlet Port:¼" - 28 UNF