J&W PoraPLOT U Columns, Agilent Technologies
GC column, 7" cage, Capillary, PoraPLOT U, Fused silica, 20.00 µm, 0.53 mm, 25 m
Catalog # AGCP7584
Supplier: AGILENT TECHNOLOGIES, INC (CSD)
Supplier #: CP7584
J&W PoraPLOT U Columns, Agilent Technologies
Catalog # AGCP7584
Supplier: AGILENT TECHNOLOGIES, INC (CSD)
Jump to:
Product Details & Documents
Provides excellent peak symmetry and retention time repeatability with polar and nonpolar volatiles.
- Water has no effect on retention times and elutes as a sharp, quantifiable peak
- Reliable retention time repeatability
- Tested with the tightest industry QC specifications for column bleed, sensitivity, and efficiency
- Performance Summary shipped with each column
Agilent J&W PoraPLOT U provides symmetrical peaks for polar volatiles. Water has no effect on retention times and elutes as a sharp and quantifiable peak. PoraPLOT U is the most polar porous polymer PLOT column and is designed for halogenated compounds, hydrocarbons C1–C6, ketones, and solvents.
Specifications
- Column Format:Capillary
- Film Thickness:20.00 µm
- Ø int.:0.53 mm
- Description:GC column, 7" cage
- Length:25 m
- Column hardware:Fused silica
- Phase:PoraPLOT U



