DB-FFAP Columns, Agilent Technologies
GC column, 7" cage, Capillary, DB-FFAP, Fused silica, 0.10 µm, 0.10 mm, 15 m
Catalog # AG127-32H2
Supplier: AGILENT TECHNOLOGIES, INC (CSD)
: 127-32H2
DB-FFAP Columns, Agilent Technologies
Catalog # AG127-32H2
Supplier: AGILENT TECHNOLOGIES, INC (CSD)
Jump to:
Product Details & Documents
DB-FFAP is designed for the analysis of volatile fatty acids and phenols.
- Nitroterephthalic acid modified polyethylene glycol
- High polarity
- Designed for the analysis of volatile fatty acids and phenols
- Bonded and cross-linked
- solvent rinsable
- Close equivalent to USP Phase G35
- Replaces OV-351
- Agilent J&W GC columns are tested against the strictest industry QC specifications for column bleed, sensitivity, and efficiency to give you utmost confidence in qualitative and quantitative results
- For QC test conditions, including the test probe mixture and the resulting chromatogram, refer to the Agilent J&W GC Column Performance Summary shipped with each GC column
- Note: We do not recommend the use of water or methanol to rinse DB-FFAP GC columns
- Similar Phases: SPB-5, Rtx-5, BP-5, OV-5, 007-2(MPS-5), SE-52, SE-54, XTI-5, PTE-5, ZB-5, AT-5, MDN-5, ZB-5
Agilent J&W DB-FFAP is a nitroterephthalic-acid-modified polyethylene glycol (PEG) column of high polarity for the analysis of volatile fatty acids and phenols. It is a close equivalent to USP phase G35 and replaces OV-351.
Specifications
- Column Format:Capillary
- Film Thickness:0.10 µm
- Ø int.:0.10 mm
- Description:GC column, 7" cage
- Length:15 m
- Column hardware:Fused silica
- Phase:DB-FFAP
- Cat. No.:AG127-32H2
- USP Code:G25, G35
- Polarity:High-polarity stationary phase



