DB-FFAP Columns, Agilent Technologies
GC column, 5 cage", Capillary, DB-FFAP, Fused silica, 1.00 µm, 0.53 mm, 30 m
Catalog # AG125-3232E
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
: 125-3232E
DB-FFAP Columns, Agilent Technologies
Catalog # AG125-3232E
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
Jump to:
Product Details & Documents
DB-FFAP is designed for the analysis of volatile fatty acids and phenols.
- Nitroterephthalic acid modified polyethylene glycol
- High polarity
- Designed for the analysis of volatile fatty acids and phenols
- Bonded and cross-linked
- solvent rinsable
- Close equivalent to USP Phase G35
- Replaces OV-351
- Agilent J&W GC columns are tested against the strictest industry QC specifications for column bleed, sensitivity, and efficiency to give you utmost confidence in qualitative and quantitative results
- For QC test conditions, including the test probe mixture and the resulting chromatogram, refer to the Agilent J&W GC Column Performance Summary shipped with each GC column
- Note: We do not recommend the use of water or methanol to rinse DB-FFAP GC columns
- Similar Phases: SPB-5, Rtx-5, BP-5, OV-5, 007-2(MPS-5), SE-52, SE-54, XTI-5, PTE-5, ZB-5, AT-5, MDN-5, ZB-5
Agilent J&W DB-FFAP is a nitroterephthalic-acid-modified polyethylene glycol (PEG) column of high polarity for the analysis of volatile fatty acids and phenols. It is a close equivalent to USP phase G35 and replaces OV-351.
Specifications
- Column Format:Capillary
- Film Thickness:1.00 µm
- Ø int.:0.53 mm
- Description:GC column, 5 cage"
- Length:30 m
- Column hardware:Fused silica
- Phase:DB-FFAP
- Cat. No.:AG125-3232E
- Polarity:High-polarity stationary phase



