J&W DB-WAX Columns, Agilent Technologies
GC column, 7" cage, Capillary, DB-WAX, Fused silica, 0.25 µm, 0.32 mm, 60 m
Catalog # AG123-7062
Supplier: AGILENT TECHNOLOGIES, INC (CSD)
Supplier #: 123-7062
J&W DB-WAX Columns, Agilent Technologies
Catalog # AG123-7062
Supplier: AGILENT TECHNOLOGIES, INC (CSD)
Jump to:
Product Details & Documents
A high-polarity polyethylene glycol (PEG) column that is ideal for food, fragrance, and flavor applications.
- Polyethylene glycol (PEG) stationary phase
- Close equivalent to USP Phase G16
- High polarity
- Temperature limit of 20 °C is lowest of any bonded PEG phase
- Improves resolution of low boiling point analytes
- High column-to-column reproducibility
- Bonded, crosslinked, and solvent rinsable
- Exact replacement of HP-WAX
- Tested with the tightest industry QC specifications for column bleed, sensitivity, and efficiency
- Performance Summary shipped with each column
Agilent J&W DB-WAX is ideal for food, fragrance, and flavor applications. The column's lower temperature limit of 20 °C improves resolution of analytes with low boiling points.
Specifications
- Column Format:Capillary
- Film Thickness:0.25 µm
- Ø int.:0.32 mm
- Description:GC column, 7" cage
- Length:60 m
- Column hardware:Fused silica
- Phase:DB-WAX
- Cat. No.:AG123-7062
- USP Code:G14, G15, G16, G20, G39, G47
- Polarity:High-polarity stationary phase
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



