DB-5ht Columns, Agilent Technologies
GC column, 7" cage, Capillary, DB-5ht, Fused silica, 0.10 µm, 0.32 mm, 30 m
Catalog # AG123-5731
Supplier: AGILENT TECHNOLOGIES, INC (CSD)
: 123-5731
Jump to:
Product Details & Documents
A nonpolar column specially processed for an extended temperature limit of 400 °C.
- (5%-Phenyl)-methylpolysiloxane
- Nonpolar
- Specially processed for extended temperature limit of 400 °C
- High temperature, polyimide-coated, fused silica tubing
- Excellent peak shape and faster elution times for high boilers
- Bonded, crosslinked, and solvent rinsible
- Tested with the tightest industry QC specifications for column bleed, sensitivity, and efficiency
- Performance Summary shipped with each column
- Similar phases: HT5, Stx-5ht, ZB-5ht
Agilent J&W DB-5ht nonpolar columns are manufactured from (5%-phenyl)-methylpolysiloxane. Bonded, crosslinked, and solvent rinsible, they deliver high levels of performance in a variety of analytical processes and feature faster elution times and excellent peak shape for high boilers. Precision engineered polyimide-coated fused silica tubing results in high temperature limits of –60 to 400 °C.
Specifications
- Column Format:Capillary
- Film Thickness:0.10 µm
- Ø int.:0.32 mm
- Description:GC column, 7" cage
- Length:30 m
- Column hardware:Fused silica
- Phase:DB-5ht
- Cat. No.:AG123-5731
- Polarity:Low-polarity stationary phase



