GS-CarbonPLOT Columns, Agilent Technologies
GC column, 7" cage, Capillary, GS-CarbonPLOT, Fused silica, 3.00 µm, 0.53 mm, 30 m
Catalog # AG115-3133
Supplier: AGILENT TECHNOLOGIES, INC (CSD)
: 115-3133
GS-CarbonPLOT Columns, Agilent Technologies
Catalog # AG115-3133
Supplier: AGILENT TECHNOLOGIES, INC (CSD)
Jump to:
Product Details & Documents
A high-stability, carbon-layer stationary phase with unique selectivity for inorganic and organic gases.
- High-stability, carbon-layer stationary phase
- Unique selectivity for inorganic and organic gases
- Extended temperature limit of 360 °C
- Ideal for GC/MS, due to no particle generation
- Retention stability not affected by water
- Tested with the tightest industry QC specifications for column bleed, sensitivity, and efficiency
- Performance Summary shipped with each column
Agilent J&W GS-CarbonPLOT uses a high-stability, carbon-layer stationary phase to deliver unique selectivity for inorganic and organic gases. The column features an extended temperature limit to 360 °C. Retention stability is not affected by water, and the column is ideal for GC/MS because its bleed-free phase does not shed particles.
Specifications
- Column Format:Capillary
- Film Thickness:3.00 µm
- Ø int.:0.53 mm
- Description:GC column, 7" cage
- Length:30 m
- Column hardware:Fused silica
- Phase:GS-CarbonPLOT
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



