Easy Sampler, Burkle
60 ml (2.03 oz.), 100 cm (39.37"), 32 mm (1.26")
Catalog # 76501-528
Supplier: BURKLE INC
Supplier #: 5360-0600
Jump to:
- Item requires temperature control for storage and delivery with additional fees. It's not eligible for return due to safety and quality concerns. Consider requirements before purchasing.
- Return Policy
Product Details & Documents
The Easy Sampler is designed to quickly and easily take multiple samples from bulk goods.
- Stainless steel AISI 316 L (1.4404)
- For sample openings from 52 mm (2.05") diameter
Emptying has been greatly simplified and in this model takes place via the tip. The sample can be emptied directly into the sample container without having to disassemble the device, in order to obtain a mixed sample for instance. The bulk material must be free-flowing or self-flowing.
Specifications
- Ø:32 mm (1.26")
- Capacity:60 ml (2.03 oz.)
- Length:100 cm (39.37")



