Disposable Forceps
Disposable forceps, pointed, White, 130 mm (5.21"), -
76501-428
Supplier #: 5378-0041
These disposable forceps are suitable for precise lab work.
PS, white or blue
-
Individually packaged
Both sterile and non sterile options available
- For single use
- Clean room manufactured (clean room class 7)
- Overall length 130 mm (5.12")
They are ideal for grasping, lifting and moving small objects, for example fine tissue, small items or solid samples.
: Complies with EU food requirements and FDA regulations.
- Color:White
- Description:Disposable forceps, pointed
- Overall length:130 mm (5.21")
- Sterile:-



