Mini Columns, Caplugs
Mini columns, natural, PP, 45 - 90 µm, 38.30 mm, 16 mm, 2.4 ml
Catalog # 76498-804
Supplier: Caplugs
Supplier #: 208-3049-030
Jump to:
Product Details & Documents
Mini Columns are molded in polypropylene for molecular biology studies.
- 0.5 ml mini-column is 4.83 cm (1.9") overall in height
- 2.4 ml mini-column is 3.81 cm (1.5") overall in height
Columns feature a HDPE filter of medium porosity (45 to 90 µm)
Specifications
- Ø int.:38.30 mm
- Particle Size:45 - 90 µm
- Capacity:2.4 ml
- Description:Mini columns, natural
- Length:16 mm
- Column hardware:PP



