Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
Constant Climate Chambers, Memmert

Constant Climate Chambers, Memmert

HPP260eco climatic test chamber, HPP260ECO, 256 L, 2 (9), 640×500×800 mm (25×19.7×31.5"), 824×655×1183 mm (32.4×25.7×46.6"), 5…70 °C, 115 V
Catalog # 76485-906
Supplier #:  HPP260ECO P1
Constant Climate Chambers, Memmert
Catalog # 76485-906
Supplier:  
Constant Climate Chambers, Memmert
Constant Climate Chambers, Memmert

HPP260eco climatic test chamber, HPP260ECO, 256 L, 2 (9), 640×500×800 mm (25×19.7×31.5"), 824×655×1183 mm (32.4×25.7×46.6"), 5…70 °C, 115 V

Discontinued
Product Details & Documents

The HPP eco constant climate chambers are energy efficient, precise and eco-friendly.

  • For temperatures with humidity from 5 up to 70 °C
  • Humidity range 10 to 90% RH
  • Energy-saving Peltier heating/cooling system integrated in the rear
  • Programmable with internal data logging via included AtmoCONTROL Software

These climate chambers are programmable models with Peltier-technology that seamlessly heats and cools, these are are 115 V models with TwinDISPLAY digital controller.

Certifications: Each individual appliance is tested according to the requirements of DIN 12 880: 2007-05 and units are CE marked.

Delivery information: Supplied with 2 stainless steel grid shelves, 2.5 L water tank, operating manual, AtmoCONTROL Software with user manual, calibration certificate, power cord. Other options and accessories are not included and may affect lead time.

Packaging: Ships on pallet.

Specifications
  • Model:
    HPP260ECO
  • Temperature range:
    5…70 °C
  • Volume:
    256 L
  • Description:
    HPP260eco climatic test chamber
  • Interior dimensions:
    640×500×800 mm (25×19.7×31.5")
  • Ext. dimensions:
    824×655×1183 mm (32.4×25.7×46.6")
  • Electrical:
    115 V
  • No. of shelves:
    2 (9)