QuickTask™ Flat Mops, Contec®
Product Details & Documents
The QuickTask™ product line consists of a variety of knitted polyester, polyester/cellulose, microfiber/foam, and microfiber flat mop heads that are easily installed onto a hinged mop head frame and handle assembly.
- Mop heads available in various fabrics
- Mop head covers are compatible with a wide range of chemicals and disinfectants
- Available in sterile and non-sterile formats
- QuickTask™ hardware is fully autoclavable
Each mop head has been specifically chosen to be compatible with a wide range of chemicals and disinfectants including quats and hypochlorite solutions. QuickTask mop head frames are available in stainless steel or durable autoclavable plastic.
Model TASK0200 and TASK0250 (Sterile): The lightest mop cover in the range, the sorbent cleanroom laundered multi-layer knitted polyester is ideal for use on smooth surfaces. Its sorbent knit structure applies solutions evenly and removes contaminants uniformly. Available validated sterile by gamma irradiation.
Model TASK0300: The most sorbent mop cover in the range, the small, blue loop microfiber construction of TASK0300 provides exceptional performance in removing liquids, soil, residues, and other contaminants from most surfaces. It has exceptional sorbency and mop-to-dry performance on wet surfaces. It is compatible with chlorine solutions and effectively cleans polymeric flooring.
Model TASK0400: The cleanest and most durable mop cover in the range, TASK0400 has tubular knit loops that conform to almost any shape, making cleaning of cove bases and ceiling and wall joints easier than with standard flat mops. Its microfiber construction provides exceptional sorbency and mop-to-dry performance on wet surfaces. It is compatible with a wide range of chemicals and disinfectants, including chlorine solutions.
Model TASK0500, TASK0550 (Irradiated): The non-woven mop head in the range features a polyester/cellulose cover over a polyester fiberfill core. It is ideal for cost effective single use. Its non-woven, highly sorbent fabric construction allows for removal of light soils, residues, and biofilms. Available gamma irradiated.
Model TASK0600: The unique microfiber face and foam core construction ensures excellent floor contact, sorbency, and superior surface cleaning. Durable and economical, allowing for cost effective single use.
Specifications
- Color:Blue
- Description:QuickTask™ Magnetic mop frame
- Dimensions:40×10 cm (15.5×3.75")
- Material:PP
- Packed:1/case
- Sterility:Non sterile



