Replacement Tips, Excelta Corp®
Replacement tips for 159G-RT, Carbon fiber tips, 1.3 mm (0.05"), 0.025" (0.64 mm), Straight
Catalog # 76471-542
Supplier: Excelta
Supplier #: 159G-RTX
Jump to:
Product Details & Documents
High-quality forcep tips.
- High rigidity, excellent tensile and flexural strength.
These soft replacement tips are made of a Carbofib™ material which is a polymer based material with 30% carbon fibers added. The working temperature is 249 °F. Carbofib™ has very high rigidity, excellent tensile and flexural strength, and fatigue and creep resistance. The tips are conductive (102 ohms/sq). Each includes 4 screws and 2 tips.
Specifications
- Description:Replacement tips for 159G-RT
- Material:Carbon fiber tips
- Curvature:Straight
- Tip width:0.025" (0.64 mm)
- Tip length:1.3 mm (0.05")



