Removable Polyester Labels, Brady
Removable polyester labels, Polyester, Clear, BradyPrinter i5100 industrial label printer; BradyPrinter i7100 industrial label printer; THT 3" Core printers, 3" Ø, 11.1×12.7 mm (0.44×0.5"), 10000 labels/roll, 1 roll (10000 labels)
Catalog # 76461-906
Supplier: Brady Worldwide
Supplier #: THT-12-522-10
Jump to:
Product Details & Documents
Removable Polyester (B-522) is ideal for alphanumeric and barcode applications such as electronic component marking and general purpose applications.
- Gloss finish
- Removable acrylic adhesive type
Polyester with removable adhesive is thermal transfer printable. Good solvent resistance, heat resistance and clean removability. Service temperature of −94 to 93 °C (−70 to 200 °F). If using this part in an IP series printer or i5100 printer, white print ribbon is not recommended.
Documents
Specifications
- For Use With:BradyPrinter i5100 industrial label printer; BradyPrinter i7100 industrial label printer; THT 3" Core printers
- Color:Clear
- Description:Removable polyester labels
- Dimensions:11.1×12.7 mm (0.44×0.5")
- Material:Polyester
- Packaging:10000 labels/roll, 1 roll (10000 labels)
- Core size:3" Ø



