Raised Panel Polyester Rectangular Labels, 3" Core, Brady
Product Details & Documents
Raised panel Adhesive-Taped Polyester (B-593) labels are designed for patch panel identification, external push-buttons, switches, and internal connection points.
- Raised panel design
- Aggressive adhesive
- Solvent-resistant
Raised panel Adhesive-Taped Polyester (B-593) labels can be used as rating and serial plates using alphanumerics that require nameplate quality. Aggressive adhesive and solvent resistance makes them a great replacement for engraved tags. Service temperature of ‒20 to +100 °C (‒4 to +212 °F)
Labels are designed for use with BBP®81 Label Printer, Brady IP® Series Label Printer, BradyPrinter i5100 Industrial Label Printer, BradyPrinter i7100 Industrial Label Printer, THT 3" Core Printers.
Certifications: UL approved.
Ordering information: A ribbon is required to print this material. Use Part Number 49006-110 for the BradyPrinter i5100 or BRADY IP® Series Label Printer; use R6006 for a different printer.
Specifications
- Color:White
- Description:Raised panel labels
- Dimensions:25.4×76.2 mm (1×3")
- Material:Polyester
- Packaging:500 labels/roll
- Core size:3"



