Freestanding Breath Shields, Eagle MHC
With pass-through, 14", 36”, 24”
Catalog # 76452-028
Supplier: Eagle Group
Supplier #: BGFC-2424-PT
Jump to:
Product Details & Documents
Add a layer of protection to help maintain social distancing and provide a physical barrier to protect staff and customers.
- Vertical and horizontal shields available
- ⁷⁄₃₂" thick durable plexiglass
- Available with or without pass-through
- Easy assembly; no tools required
- Two 8×14" stands lock into place with shield
- Knocks down flat for storage
- Sold in packs of four
Freestanding countertop shields offer a lightweight and portable barrier that can easily be placed where needed and repositioned as requirements change. Freestanding shields are available with or without pass-through. These shields are a great choice for those areas that may have changing functions as conditions warrant.
Documents
Eagle Safety Shields Back to Work Promoting Safer Workplaces
Product Literature
Specifications
- Width:14"
- Description:With pass-through
- Height:24”
- Length:36”



