SimpleDist® Complete Distillation Systems, Environmental Express®
Product Details & Documents
Safe and easy distillation system. The optimal system for performing cyanide, phenol, and ammonia distillations following established EPA methods 335.4 and 350.1, and Standard Methods 4500-CN-C and 4500-NH3.
- Conform to EPA and Standard Methods
- System reduces labor and clean-up time
- Unique design replaces much of the fragile glassware usually involved in such procedures
The distillate is collected in a disposable trap, and does not require the use of a chiller or water lines. The sample boils in the glass boiling tube, and the gas is pulled by vacuum into the trap where it is collected. A hydrophobic porous frit in the trap prevents solution from flowing back into the boiling tube. When complete, the trap is removed and the contents are ready for analysis. System comes complete with everything for analysis.
Delivery information: Supplied with HEPA filter and an extra exhaust fan.
Specifications
- Ø:19.5×11.25×25"
- Capacity:50 ml
- Description:SimpleDist® complete distillation system, 240 VAC, max. 150 °C
- Shipping weight:40 lbs.
- Temperature:Ambient to 150 °C
Accessories
Product Information
- Catalog #AvailabilityPrice
- SimpleDist® two-port cap inserts, 38 mm, PP
Product Information
- Catalog #AvailabilityPrice
- SimpleDist® washers for 38 mm cap
Product Information
- Catalog #AvailabilityPrice
- SimpleDist® open top enclosure, 38 mm
Product Information
- Catalog #AvailabilityPrice
- SimpleDist® 12-place tube transfer rack
Product Information
- Catalog #AvailabilityPrice
- SimpleDist® acid addition tube with funnel tip, PPSimpleDist® acid addition tube with funnel tip, PP76436-830Log in for availabilityPack of 100 - $49.33
Product Information
- Catalog #AvailabilityPrice
- SimpleDist® collection traps, 25 ml, pp
Product Information
- Catalog #AvailabilityPrice
- SimpleDist® tubing adapters, pp
Product Information
- Catalog #AvailabilityPrice
- SimpleDist® tubing kit, silicone and PP
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



