HotBlock® COD Reactor, Environmental Express®
HotBlock® B3000 COD Reactor, 240 VAC
Catalog # 76436-814
Irregular Voltage
Supplier: Environmental Express
Supplier #: B3000-240
HotBlock® COD Reactor, Environmental Express®
Catalog # 76436-814
Supplier: Environmental Express
Irregular Voltage
Jump to:
Product Details & Documents
Digest two analytical batches at once!
- Process up to fifty-six standard, 16-mm diameter, round-bottom COD vials
- See actual and set-point temperatures simultaneously
- Pre-programmed to run at 150 °C for two hours, and flashes when the cycle is complete
- Maintain a setpoint of ±0.1 °C and sample consistency of ±1.5 °C
Reliable and uniform HotBlock technology now in a COD reactor. Process up to 56 samples, two analytical batches, in a single run! The digital display shows the actual temperature (in red) and set temperature (in green) simultaneously.
Specifications
- Description:HotBlock® B3000 COD Reactor
- Electrical:240 VAC
- Cat. No.:76436-814
- Max. Temperature:150 °C
- No. of tubes:56 vials



